Beli Seal Gearbox di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- BANDO Belt Green Seal (Size 20-100) B TypeDeskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Material: Rubber
- Thickness (mm): 10.3
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- TRUSCO Oil Seal (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- JTC Drive Pinion Seal Insulatoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Main Compatible Genuine Part No.: T40107
- SKF Radial Shaft Seal Tipe HMSA10 Karet FluoroDeskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- NOK Oil Seal SC Type Fluoro Rubber (Sil Oli)atribut:
- Type: SC
- Contact Part: Single lip
- Material: Fluorine (FKM)
- Type of Acting: (Axis) rotation
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- MUSASHI Oil Level Gauge With Outer Diameter Collaratribut:
- Material: Sight glass / polycarbonate resin
- PISCO SUS316 Tightening Fitting StraightDeskripsi:Tightening the joint using the excellent SUS316 material corrosion resistance. Airtight importance, including the chemical optimum (medical, food, semiconductor) of the special environment piping.Useable: Connection of the screw and tubeatribut:
- Shape: straight
- Type: Corrosion resistant type
- Fluid: Air, water, others
- Vacuum Pressure: -100kPa
- BDS Mesin Bor MagnetDeskripsi:Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
Daftar Harga Seal Gearbox Terbaru March 2026
| BANDO Belt Green Seal D Type (Van Belt) | Rp119.900 |
| BANDO Belt Green Seal (Size 20-100) B Type | Rp26.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| TRUSCO Oil Seal (Sil Oli) | Rp27.900 |
| JTC Drive Pinion Seal Insulator | Rp2.599.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp41.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp30.900 |
| SKF Radial Shaft Seal Tipe HMSA10 Karet Fluoro | Rp52.900 |
| TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
| NOK Oil Seal Tipe TC | Rp50.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102038918-1.jpg)
%20B%20Type/qhP101544953-3.jpg)
/5tP102419209-4.jpg)
/P102709953-2.jpg)

/hvP102419643-10.jpg)
/4mP102419166-22.jpg)



/90P102419324-22.jpg)
/33P102822111-5.jpg)
/ojP102419883-3.jpg)
/eoP102419528-3.jpg)
/bpP102419421-3.jpg)
/6sP101518244-38.jpg)


%20Lurus/PISCO%20SUS316%20Tightening%20Fitting%20Straight/P102529816-1.jpg)